Referencias
THK:SSR15XWSSC1GK
Rubix:978150001087

Documentos
Detalles de producto : BLOCK SSR15XWSSC1GK
Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and end plates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation.
Información técnica
Atributos
| Anchura | 15 mm |
|---|---|
| Longitud | 3000 mm |
| Altura en carril | 19.5 mm |
| Tamaño de diseño | 15 mm |
Mostrar UNSPSC/ECL@SS/Customs
122,63 € Sin IVA
/ unidad
148,38 € IVA incluido
- Entrega estimada (15) días
