Referencias
Optibelt:SPC 7100 BP
Rubix:798381830000
fabricante:SPC 7100BPCP
EAN:4014486383133




Resumen técnico
| Perfil | spc |
|---|---|
| Anchura superior | 22 mm |
| Longitud indicativa | 7100 mm |
Detalles de producto : SPC 7100 BP
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Información técnica
Atributos
| Peso neto | 2762 g |
|---|---|
| Perfil | spc |
| Anchura superior | 22 mm |
| Longitud indicativa | 7100 mm |
| Longitud interior | 7017 mm |
| Longitud exterior | 7130 mm |
| Grosor | 18 mm |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días