1030111 NEW SYNC

Auriculares electrónicos Sync Stereo - 1030111

Ver información técnicaVer documentos

Referencias

Howard Leight:1030111
Rubix:798260774000
EAN:7312550301111
brand logo
brand logo

Resumen técnico

Indice de la atenuación del sonido (SNR)31 dB
Ver todas las caracteristicas

Documentos

Detalles de producto : 1030111 NEW SYNC


NEW SYNC - Orejera estéreo con auriculares integrales para uso con dispositivos portátiles de sonido (reproductor de MP3, teléfono móvil, radio portátil, etc.) que tiene una cámara acústica patentada que ofrece una excepcional reproducción de sonido y una mejorada experiencia de escucha\nH: 32 M: 28 L: 23 SNR: 31 EN352-1

Cualidades

With an SNR of 31, Sync offers ideal hearing protection and ensures proper attenuation in most industrial environments. Sync's automatic volume control technology allows you to manage sound levels to achieve a level that is safe for your hearing.
Sync is not equipped with a volume knob, a switch and no battery to replace Volume and power managed on the MP3 player for easy use. Users simply need to plug in their MP3 player or other personal audio device and then listen to their music.
Sync can be used with an MP3 player, mobile phone or other personal audio device for ideal use at work or at home. Its patented acoustic chamber enhances the bass sounds that are usually sacrificed in industrial stereo headsets.
The design of the shells, inspired by DJ headsets, and the sound quality of the Sync are equivalent to those of high-end audio headsets available on the market. Sync can boast the most modern design of any noise-cancelling headphones on the market. The comfort and fit of the Sync is provided by a quilted headband with a diamond pattern and a reinforced arch for optimal support.
Customers can easily recognize which Personal Protective Equipment to choose based on their work environment and the risks they face. They become autonomous at the time of purchase and can be sure to make the right choice of protection.

Aplicaciones

Agriculture. Fishing. Maintenance.
brand logo

Información técnica


Atributos
Indice de la atenuación del sonido (SNR)31 dB
Colornegro
59,72 € Sin IVA
/ unidad
72,26 € IVA incluido
  • Entrega estimada en (15) días