Referencias
SKF:HJ 322 EC/VA301
Rubix:798789670000
fabricante:8556
EAN:7316570906813


Resumen técnico
| Diámetro interior | 110 mm |
|---|---|
| Diámetro exterior | 155.75 mm |
| Anchura | 22 mm |
Detalles de producto : HJ 322 EC/VA301
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Información técnica
Atributos
| Peso neto | 1210 g |
|---|---|
| Diámetro interior | 110 mm |
| Diámetro exterior | 155.75 mm |
| Anchura | 22 mm |
| Material | acero para rodamientos |
Mostrar UNSPSC/ECL@SS/Customs
Entrega estimada (15) días