Referencias
SKF:HJ 320 EC/VA301
Rubix:798793889000
fabricante:8553
EAN:7316570822281




Resumen técnico
| Diámetro interior | 100 mm |
|---|---|
| Diámetro exterior | 139.5 mm |
| Anchura | 205 mm |
Detalles de producto : HJ 320 EC/VA301
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 20,5x139x139 mm |
|---|---|
| Peso neto | 870 g |
| Diámetro interior | 100 mm |
| Diámetro exterior | 139.5 mm |
| Anchura | 205 mm |
| Material | acero para rodamientos |
Mostrar UNSPSC/ECL@SS/Customs
430,35 € Sin IVA
/ unidad
520,72 € IVA incluido
- Entrega estimada (15) días