Referencias
Ansell:09-924-10
Rubix:799049144000
fabricante:09924100
EAN:0076490004699

Documentos
Detalles de producto : GUANTE T-10 09-924 ALPHATEC [EX-SCORPIO]
- In environments where mechanical risks are combined with chemical exposure, the comprehensive all-round range of robust Neoprene 09-series gloves provide an optimal defence against oils, acids, caustics, alcohols and many solvents, incorporating a good resistance to all mechanical hazards
Top-of-the-range neoprene delivering an excellent wide-ranging chemical protection.
Cualidades
- Smooth finish neoprene coated glove with cotton jersey liner
- Comfortable anatomical glove shape which follows the contours of the hand at rest. Improves dexterity and reduces hand fatigue
- Smooth finish offering excellent broad-spectrum chemical resistance, while also featuring the cotton lining that enhances puncture and snag resistance
Aplicaciones
Foundry operations|Handling materials with sharp or rough edges|Extruding, bending and punching shapes|Processing sheets, coils, tubes |Fabricating metal parts, glass sheets|Unexpected leakages spills or other releases
Información técnica
Atributos
| Peso neto | 216 g |
|---|---|
| Tamaño | 10 |
| Longitud | 350 mm |
| Valor de protección química | aklmpt |
| Material Principal | neopreno |
| ESD | no |
| Embalaje | 3 bags carton |
| Color | negro |
| Grosor | 1.78 mm |
| Estilo de puño | gauntlet |
| Entorno de uso | aceitoso o graso |
| Material | cotton jersey (liner);neoprene (coating) |
Mostrar UNSPSC/ECL@SS/Customs
208,20 € Sin IVA
/ 12 unidades
251,92 € IVA incluido
- Entrega estimada (15) días