Referencias
Gedore:1.15/5
Rubix:798180461000
fabricante:8006780
EAN:4036976104691


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 480 mm |
| Profundidad | 350 mm |
Detalles de producto : 8006780 1.15/5 - EXTRACTOR 420X480 MM
The reliable, extra-strong model for the removal of pulleys, wheels, ball bearings, etc. With technical and economical benefits due to the variable clamping reach and automatic grip of the legs. Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts. Upgradeable with hydraulic spindle (see table)
Información técnica
Atributos
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 480 mm |
| Profundidad | 350 mm |
| Fuerza de extracción | 12 t |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
385,74 € Sin IVA
/ unidad
466,75 € IVA incluido
- Entrega estimada (15) días