Referencias
Optibelt:180 DXL 025
Rubix:798352885000
fabricante:180 DXL 02577ZA
EAN:4014486067231





Resumen técnico
| Perfil | dxl |
|---|---|
| Longitud primitiva | 18 '' |
| Anchura de correa | 6.35 mm |
Detalles de producto : 180 DXL 025
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Double-Sided Timing Belts
Información técnica
Atributos
| Perfil | dxl |
|---|---|
| Longitud primitiva | 18 '' |
| Anchura de correa | 6.35 mm |
| Paso | 5.08 mm |
| Material | caucho |
| Número de dientes | 90 |
| Altura | 3.05 mm |
| Longitud primitiva (mm) | 457.2 mm |
Mostrar UNSPSC/ECL@SS/Customs
10,53 € Sin IVA
/ unidad
12,74 € IVA incluido
- Entrega estimada (15) días