Referencias
SMC:VFR4310-5DZ-Q
Rubix:799241031000
fabricante:VFR4310-5DZ-Q
Documentos
Detalles de producto : VFR4310-5DZ-Q
Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Cualidades
VFR4000, plug-in & non plug-in types
Maximum operating pressure: up to 0.9MPa
Ambient & fluid temperature: Max. 50°C
Manual override: non locking push style.
Información técnica
Atributos
| Tipo | vfr4000, plug-in & non plug-in types, metric |
|---|---|
| Número de puertos | 5 |
Mostrar UNSPSC/ECL@SS/Customs
267,92 € Sin IVA
/ unidad
324,18 € IVA incluido
- Entrega estimada (15) días
