Referencias
SMC:VP544-5YZ1-03F-M-X555
Rubix:799158004000
fabricante:VP544-5YZ1-03F-M-X555
Documentos
Detalles de producto : VP544-5YZ1-03F-M-X555
Special version of the VP series valve that conforms to ISO13849-1 safety standard, categories 1 and 2. These are a dual residual pressure release valve with detection of main valve position.
VP544/744-X555/585, Válvula doble de escape de presión con función de arranque progresivo, ISO13849-1
Cualidades
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Port sizes from 1/8 to 1/2, depending on series
Thread types: Rc, G, NPT, NPTF
Available with power saving circuit to reduce power consumption
Port sizes from 1/8 to 1/2, depending on series
Thread types: Rc, G, NPT, NPTF
Información técnica
Atributos
| Tipo | electroválvula de 3 puertos |
|---|---|
| Número de puertos | 3 |
Mostrar UNSPSC/ECL@SS/Customs
493,81 € Sin IVA
/ unidad
597,51 € IVA incluido
- Entrega estimada (15) días
