Referencias
Dichtomatik:V 750 A FKM 70 FORM
Rubix:799073005000
fabricante:56375

Detalles de producto : VA 750 70FKM FP709204
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Información técnica
Atributos
| Peso neto | 644 g |
|---|---|
| Diámetro mín. | 750 mm |
| Material | fkm/fpm |
| Ejecución | va |
Mostrar UNSPSC/ECL@SS/Customs
981,76 € Sin IVA
/ unidad
1187,93 € IVA incluido
- Entrega estimada (15) días
