Referencias
Bahco:4532-0
Rubix:798242697000
EAN:7314151719722


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad interior | 100 mm |
| Profundidad | 100 mm |
Documentos
Detalles de producto : 4532-0
Cualidades
•By reversing the arms, the extractor can be used internally or externally
Claw is milled to a slender and pointed form for easy access in confined spaces, ideal for use in the automotive industry
Arms and yokes are drop-forged
Legs always grip parallel to each other
Leg tip in gunmetal finish is flat, leg body is narrow
Claw is milled to a slender and pointed form for easy access in confined spaces, ideal for use in the automotive industry
Arms and yokes are drop-forged
Legs always grip parallel to each other
Leg tip in gunmetal finish is flat, leg body is narrow
Información técnica
Atributos
| Peso neto | 1025 g |
|---|---|
| Número de abrazaderas/garras | 2 |
| Capacidad interior | 100 mm |
| Profundidad | 100 mm |
| Tipo | universal puller |
Mostrar UNSPSC/ECL@SS/Customs
109,94 € Sin IVA
/ unidad
133,03 € IVA incluido
- Entrega estimada (15) días