YELLOW FLOOR TAPE 50X30 104312
Cinta ToughStripe para marcaje de suelo
Ver información técnicaVer documentosReferencias
Brady:104312
Rubix:798402858000
fabricante:104312
EAN:0754473160906

Documentos
Detalles de producto : YELLOW FLOOR TAPE 50X30 104312
Cintas de marcaje de suelos ToughStripe® extremadamente duraderas con adhesivo ultraagresivo y resistentes al tráfico de carretillas elevadoras.
Cualidades
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Información técnica
Atributos
| Color | amarillo |
|---|---|
| Longitud | 30.48 m |
| Anchura | 50.8 mm |
| Grosor | 0.2 mm |
Mostrar UNSPSC/ECL@SS/Customs
61,16 € Sin IVA
/ unidad
74,00 € IVA incluido
- Entrega estimada (15) días






