1948008 763-09 - LLAVE DINAMOMETRICA DREMOMETER T-FS 1/4p PREFIJADA 9 NM
Torque wrench DREMOMETER T-FS - 763
Ver información técnicaReferencias
Gedore:763-09
Rubix:798176353000
fabricante:1948008
EAN:4002805929360


Resumen técnico
| Par de apriete mínimo | 9 N.m |
|---|---|
| Par de apriete, máximo | 9 N.m |
| Adaptador de llave cuadrada | 1/4 '' |
Detalles de producto : 1948008 763-09 - LLAVE DINAMOMETRICA DREMOMETER T-FS 1/4p PREFIJADA 9 NM
Application:
• less manual force required compared with the use of torque screwdrivers.
• e.g., module mounting in solar panel installations, tool holders, etc., anywhere where the torques for conventional torque screwdrivers are too high Design:
• torque wrench series with 8 permanently pre-set models for series production
• for controlled clockwise tightening
• accuracy according to DIN EN ISO 6789:2003 DIN EN II class E (+/- 6 %)
• lightweight and robust - housing made of high-quality aluminium alloy
• with certificate according to DIN EN ISO 6789:2003, traceable via our own DAkkS laboratory to the national standard
• special ranges available on request
• less manual force required compared with the use of torque screwdrivers.
• e.g., module mounting in solar panel installations, tool holders, etc., anywhere where the torques for conventional torque screwdrivers are too high Design:
• torque wrench series with 8 permanently pre-set models for series production
• for controlled clockwise tightening
• accuracy according to DIN EN ISO 6789:2003 DIN EN II class E (+/- 6 %)
• lightweight and robust - housing made of high-quality aluminium alloy
• with certificate according to DIN EN ISO 6789:2003, traceable via our own DAkkS laboratory to the national standard
• special ranges available on request
Torque wrench DREMOMETER T-FS 1/4" pre-set 9 Nm Use: Power-saving application for torques which are usually in the range of torque screwdrivers E.g. securing modules on solar power systems, tool supports etc.; wherever the torques are too large for classic torque screwdrivers Features: Torque wrench series with 8 pre-set models for serial production For controlled clockwise tightening Working accuracy in accordance with DIN EN ISO 6789:2017 Type II Class E (+/- 6 %) Lightweight and robust - housing made of a high-quality aluminium alloy With certificate acc. to DIN EN ISO 6789:2017, traceable via in-house DAkkS laboratory to national standards Special ranges are available on request
Información técnica
Atributos
| Peso neto | 241 g |
|---|---|
| Par de apriete mínimo | 9 N.m |
| Par de apriete, máximo | 9 N.m |
| Adaptador de llave cuadrada | 1/4 '' |
| Longitud | 100 mm |
| Peso | 0.241 kg |
| Fijación | 6.3 mm |
| Norma | DIN EN ISO 6789-2:2017 TYP II CLASS E (+/- 6 %) |
Mostrar UNSPSC/ECL@SS/Customs
211,75 € Sin IVA
/ unidad
256,22 € IVA incluido
- Entrega estimada (15) días