Rodamiento de rodillos cónicos Timken 3877, Diámetro exterior: 85.725 mm | Diámetro interior: 41.275 mm | Anchura: 30.162 mm

Tapered Roller Bearings

Ver información técnica
Referencias
Timken:3877
Rubix:500387700001
fabricante:100047586
EAN:0053893134529
Tapered Roller Bearing -  3877-20024
Resumen técnico
Diámetro interior41.275 mm
Diámetro exterior85.725 mm
Anchura30.162 mm
Ver todas las caracteristicas

Detalles de producto : 3877 @


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Cualidades

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Aplicaciones

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)88x88x38 mm
Peso neto590 g
Dimensiones del embalaje (lar. x an. x al.)87,884x87,884x37,846 mm
Peso con embalaje514,8 g
Diámetro interior41.275 mm
Diámetro exterior85.725 mm
Anchura30.162 mm
Holgura del rodamientocn
Serie3800
Materialstamped steel
Jaulaacero
Anchura de rodamiento total30.162 mm
Carga estática básica, radial - C0r148000 N
Carga dinámica básica, radial - Cr22200 N
Mostrar UNSPSC/ECL@SS/Customs
59,98 Sin IVA
/ unidad
72,58 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas