16150 (@

Tapered Roller Bearing Cone

Ver información técnicaVer documentos
Referencias
Timken:16150
Rubix:501615000001
EAN:0053893190945
brand logo
Resumen técnico
Diámetro interior38.1 mm
Diámetro exterior43 mm
Anchura20638 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : 16150 (@


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Información técnica


Atributos
Diámetro interior38.1 mm
Diámetro exterior43 mm
Anchura20638 mm
Holgura del rodamientocn
Materialstamped steel
Mostrar UNSPSC/ECL@SS/Customs
72,70 Sin IVA
/ unidad
87,97 IVA incluido
  • Entrega estimada (15) días