Rodamiento de rodillos cónicos Timken 3585/3525

Tapered Roller Bearing Cone

Ver información técnica
Referencias
Timken:3585/3525
Rubix:798996257000
EAN:0053893664033
brand logo

Detalles de producto : 3585/99401


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Cualidades

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Aplicaciones

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)21,692x62,586x62,586 mm
Peso neto345 g
Dimensiones del embalaje (lar. x an. x al.)26,67x84,582x84,582 mm
Mostrar UNSPSC/ECL@SS/Customs
120,58 Sin IVA
/ unidad
145,90 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas