Referencias
Renold:GY16B1X10FT
Rubix:798067791000
EAN:0673766000210



Detalles de producto : 16 B1 SYNERGY
Renold Synergy has achieved an unsurpassed reputation as the only true high-performance roller chain on the market. This is based not only on years of research and testing, which have been incorporated into their design, but is also the answer of engineers around the world who have confirmed wear resistance, fatigue resistance and exceptional durability that they have achieved with the specification of Renold Synergy.
Información técnica
Atributos
| Peso neto | 8,5 g |
|---|---|
| Paso de cadena | 25.4 mm |
| Perfil | simplex (1) |
| Cadena | 16b-1 |
| Diámetro de rodillo | 15.88 mm |
| Anchura interior mín. | 17.02 mm |
| Longitud de cadena | 3048 mm |
| Longitud del perno | 34.9 mm |
| Diámetro del eje de la cadena | 8.28 mm |
| Tipo de placa | redondo |
| Altura de placa | 21.08 mm |
| Grosor de placa | 4.12 mm |
| Fuerza de tracción mín. | 600 kN |
Mostrar UNSPSC/ECL@SS/Customs
460,55 € Sin IVA
/ 305 CMT
557,27 € IVA incluido
- En stock; entrega ≈24/48h