Referencias
Grundfos:96510220
Rubix:798928223000
fabricante:96510220
EAN:5700396504537

Detalles de producto : BOMBA SQ 7-40 SUMERGIBLE MULTICELULAR
3" multi-stage, Submersible pump designed for domestic water supply, Liquid transfer in tanks, irrigation and environmental applications. The pump has "Floating" impellers, each with its own Tungsten Carbide/Ceramic Bearing. The pump features soft starting and protection against Dry-Running, Upthrust, Overvoltage, Undervoltage, Overload and Overtemperature. The motor is a Single-Phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Cualidades
•Domestic ground water intake
Domestic water pressure boosting
Ground water intake
Domestic water pressure boosting
Ground water intake
Información técnica
Atributos
| Tensión | 200/240 V |
|---|---|
| Potencia | 1.68 kW |
| Altura de represión | 38 m |
| Diámetro de paso | 76 mm |
| Flujo | 116.7 l/min |
| Tipo de bomba | sumergible |
| Tipo de agua | limpio |
| Peso | 6.8 kg |
| Temperatura máxima del fluido | 35 °C |
Mostrar UNSPSC/ECL@SS/Customs
1457,00 € Sin IVA
/ unidad
1762,97 € IVA incluido
- Entrega estimada (15) días
