Referencias
NSK:22328CAME4S11
Rubix:022328010002


Resumen técnico
| Diámetro interior | 140 mm |
|---|---|
| Diámetro exterior | 300 mm |
| Anchura | 102 mm |
Documentos
Detalles de producto : 22328CAME4S11
For the bearing mounting, the measurement of internal bearing clearance is a most important task. Before handling the bearing and measuring the internal bearing clearance, be sure to wear thin rubber gloves. (If a bearing is touched by a bare hand, the touched part may rust.) When measuring the internal bearing clearance, pay careful attention so that the rollers are positioned correctly
Información técnica
Atributos
| Diámetro interior | 140 mm |
|---|---|
| Diámetro exterior | 300 mm |
| Anchura | 102 mm |
| Carga estática básica, radial - C0r | 1590000 N |
| Carga dinámica básica, radial - Cr | 1450000 N |
Mostrar UNSPSC/ECL@SS/Customs
1571,58 € Sin IVA
/ unidad
1901,61 € IVA incluido
- Entrega estimada (15) días