065695 SMALL HUBBELL PLUGOUT
Sistema de bloqueo de conectores Hubbell para conectores de uso industrial, pequeño
Ver información técnicaVer documentosReferencias
Brady:HUBBELL PLUGOUT - SMALL PLUGOUT
Rubix:798774190000
fabricante:065695
EAN:0754473656959
Documentos
Detalles de producto : 065695 SMALL HUBBELL PLUGOUT
Protege eficazmente todos los conectores de uso industrial.
Cualidades
•Hubbell Plug-out® should be used when the plug will not remain under the exclusive control of the person performing service or maintenance
Fits the majority of heavier industrial plug applications
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Fits the majority of heavier industrial plug applications
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Aplicaciones
Heavier Industrial Plug Applications
Información técnica
Atributos
| Diámetro | 37 mm |
|---|---|
| Longitud | 316.6 mm |
| Anchura | 128.6 mm |
Mostrar UNSPSC/ECL@SS/Customs
48,07 € Sin IVA
/ unidad
58,16 € IVA incluido
- Entrega estimada (15) días

