Referencias
SMC:ZP2-16JN
Rubix:798847457000
fabricante:00902187
brand logo
Resumen técnico
Materialnbr
Diámetro16 mm
Formafuelle
Ver todas las caracteristicas
Documentos

Detalles de producto : ZP2-16JN


SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. ? A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.

Cualidades

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available

Información técnica


Atributos
Materialnbr
Diámetro16 mm
Formafuelle
Tipovacuum pad
Mostrar UNSPSC/ECL@SS/Customs
8,66 Sin IVA
/ unidad
10,48 IVA incluido
  • Entrega estimada (15) días