CANDADO 74 40 MM ROJO ARCO NORMAL AISLADO

SAFETY LOCK

Ver información técnicaVer documentos

Referencias

Abus:59108
Rubix:798680415000
brand logo

Documentos

Detalles de producto : CANDADO 74 40 MM ROJO ARCO NORMAL AISLADO


The 74 safety lock contributes to the protection of your employees in several ways - among others because it fulfils the golden rule "One lock - one key - one operator" and thus offers a high level of security. It also has the key retention function: The key can only be pulled out when the padlock is fully locked. Only a fully closed lock is truly secure. The 74 also makes it easy to organise and plan locking systems. The ten colours of the Safety Lock 74 also ensure that confusion can be virtually ruled out or who takes on which tasks in the team. In addition to the different colours, our high-quality and clearly legible laser engravings can make it clear which person or purpose is associated with the individual padlock.

Cualidades

// Solid aluminum core with steel shackle for best physical strength // Body and shackle insulated against electric shock // NANO-PROTECT™ shackle for superior corrosion resistance // Intrinsically safe, key retaining // Automatic locking for user convenience // Compact and lightweight // High precision 6-pin cylinder for better tamper resistance

Información técnica


Atributos
16,89 € Sin IVA
/ unidad
20,44 € IVA incluido
  • Entrega estimada en ( 2 ) días