RS08 1 SPD1 CL L3=14,7MM
RS08B 1 SPCL D1 CL (P=1/2'') (SC), L3=14.7MM (DUPLEX PIN)
Ver información técnicaReferencias
Tsubaki:RS08B 1 D1 CL SC
Rubix:798927703000
fabricante:1216089102
EAN:8718472050806



Detalles de producto : RS08 1 SPD1 CL L3=14,7MM
Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.
Información técnica
Atributos
| Peso neto | 11 g |
|---|---|
| Cadena | bs single pitch standard |
| Paso de cadena | 12.7 mm |
| Peso | 11 g |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días