Rodamiento para husillos de precisión SKF 708 CEGA/HCP4A, Diámetro interior: 8 mm | Diámetro exterior: 22 mm | Anchura: 7 mm
Rodamientos de bolas de contacto angular de superprecisión
Ver información técnicaReferencias
SKF:708 CEGA/HCP4A
Rubix:798154385000
EAN:7316575977566

Detalles de producto : 708 CEGA/HCP4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Cualidades
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Información técnica
Atributos
| Peso neto | 11 g |
|---|---|
| Diámetro interior | 8 mm |
| Diámetro exterior | 22 mm |
| Anchura | 7 mm |
| Junta | abierto |
| Precisión | p4 |
Mostrar UNSPSC/ECL@SS/Customs
405,69 € Sin IVA
/ unidad
490,88 € IVA incluido
- Entrega estimada (15) días
