Referencias
RHP:22224EJW33C3
Rubix:022224003003
fabricante:22224EJW33C3 R

Resumen técnico
Detalles de producto : 22224EJW33C3
Los rodamientos de rodillos esféricos de RHP pueden soportar incluso las condiciones más exigentes, al tiempo que permiten un pequeño grado de desalineación entre el eje y la carcasa. Estos cojinetes resisten el agarrotamiento y el desgaste a pesar de la vibración constante, la desalineación y las cargas de choque. Mantienen la estabilidad dimensional, pueden soportar cargas radiales altas y cargas axiales moderadas.
Cualidades
Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher
Aplicaciones
Elevator Gearboxes, Rolling mill, Vibrating screens, Compressors, Large and medium-sized Motors and Generators, Construction Machinery, Industrial Fans, Industrial Gearboxes, Locomotives