Rodamiento para husillos de precisión NSK 45TAC75BSUC10PN7B, Diámetro interior: 45 mm | Diámetro exterior: 75 mm | Anchura: 15 mm
Rodamiento de bolas de contacto angular para apoyo husillos de bolas Serie TAC
Ver información técnicaReferencias




Resumen técnico
| Diámetro interior | 45 mm |
|---|---|
| Diámetro exterior | 75 mm |
| Anchura | 15 mm |
Detalles de producto : 45TAC75BSUC10PN7B
Cualidades
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Mainly 60 degree angle
BSBD series is available for both housing mounting (BSN type) and face mounting (BSF type) with through holes for easy mounting.
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide and brass cage assemblies
Aplicaciones
Información técnica
| Diámetro interior | 45 mm |
|---|---|
| Diámetro exterior | 75 mm |
| Anchura | 15 mm |
| Junta | abierto |
| Serie | 45tac75b.. |
| Material | bearing steel |
| Jaula | poliamida |
| Precisión | pn7c (axial runout equivalent to iso class 2) |
- Entrega estimada (15) días