22320EMW33C3

RHP Spherical Roller Bearing: 22320 Series

Ver información técnica
Referencias
RHP:22320EMW33C3
Rubix:022320013003
fabricante:22320EMW33C3 R
brand logo
Resumen técnico
Diámetro interior100 mm
Diámetro exterior215 mm
Anchura73 mm
Ver todas las caracteristicas

Detalles de producto : 22320EMW33C3


RHP Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Cualidades

Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher

Aplicaciones

Elevator Gearboxes, Rolling mill, Vibrating screens, Compressors, Large and medium-sized Motors and Generators, Construction Machinery, Industrial Fans, Industrial Gearboxes, Locomotives

Información técnica


Atributos
Diámetro interior100 mm
Diámetro exterior215 mm
Anchura73 mm
Holgura del rodamientoc3
Jaulaacero
Juntaabierto
Mostrar UNSPSC/ECL@SS/Customs
343,10 Sin IVA
/ unidad
415,15 IVA incluido
  • Entrega estimada (15) días