GN 798.3-KT-24 MANGOS PLEGABLES
Retractable handles Plastic / Retractable mechanism Steel
Ver información técnicaReferencias
Ganter:GN 798.3-KT-24
Rubix:798587936000
fabricante:GN 798.3-KT-24
EAN:4045525375338





Detalles de producto : GN 798.3-KT-24 MANGOS PLEGABLES
Typical in design are the retractable handles GN 798.3 with their stepped shape consisting of two cylinders giving the operator a better grip, especially when pulling the handle out from its locked position before it can be folded back into the rest position. Retractable handles GN 798.3 are suitable when the handle must be withdrawn during automatic operations.
Información técnica
Atributos
| Peso neto | 90 g |
|---|---|
| Longitud | 95.5 mm |
| Material/acabado | plástico |
| Diámetro | 24 mm |
Mostrar UNSPSC/ECL@SS/Customs
21,45 € Sin IVA
/ unidad
25,95 € IVA incluido
- Entrega estimada (15) días
