Referencias
SMC:AR30-F03E-D
Rubix:799031375000
fabricante:02048829

Resumen técnico
| Presión de servicio mín. | 0.5 bar |
|---|---|
| Presión de servicio máx. | 10 bar |
Documentos
Detalles de producto : AR30-F03E-D
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Cualidades
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
Aplicaciones
Marine environments;Water splash zone in various processes;Washdown in food plants
Información técnica
Atributos
| Presión de servicio mín. | 0.5 bar |
|---|---|
| Presión de servicio máx. | 10 bar |
| Flujo | 300000 l/h |
Mostrar UNSPSC/ECL@SS/Customs
38,62 € Sin IVA
/ unidad
46,73 € IVA incluido
- Entrega estimada (15) días