1600885 224021 - CORTATUBOS DE CHICHARRA NIRO MEDIDA 2

Ratchet Pipe Cutter

Ver información técnica

Referencias

Gedore:224021
Rubix:798176130000
fabricante:1600885
EAN:4017981224215
brand logo

Detalles de producto : 1600885 224021 - CORTATUBOS DE CHICHARRA NIRO MEDIDA 2


Ratchet pipe cutter niro size 2 Low space requirements, therefore highly suitable for working on vehicle exhaust gas systems Body in zinc-plated pressure-cast aluminium Easy handling via ratchet feed with automatic infeed of the cutting wheel with every rotation Cutting wheel made from high-alloy stainless steel, with high service life One spare cutting wheel in addition

Información técnica


Atributos
810,29 € Sin IVA
/ unidad
980,45 € IVA incluido
  • Entrega estimada (15) días