Referencias
Gedore:1.17/2-HSP3
Rubix:798173779000
fabricante:8014370
EAN:4036976105407


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 450 mm |
| Profundidad | 295 mm |
Documentos
Detalles de producto : 8014370 1.17/2-HSP3 - EXTRACTOR, HIDRAULICO 450X310 MM
Heavy-duty pattern for the removal of gear wheels, spoked wheels, pulleys, etc. The legs grip automatically.
Cualidades
•Very strong
Especially suitable for industry and for heavy agricultural and construction machinery
The legs grip automatically
With the hydraulic spindle, a controlled and safe pulling action is possible at all times
Especially suitable for industry and for heavy agricultural and construction machinery
The legs grip automatically
With the hydraulic spindle, a controlled and safe pulling action is possible at all times
Información técnica
Atributos
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 450 mm |
| Profundidad | 295 mm |
| Fuerza de extracción | 12 t |
| Diámetro | 41 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
901,82 € Sin IVA
/ unidad
1091,20 € IVA incluido
- Entrega estimada (15) días