Referencias
SMC:VQ4100-51-Q
Rubix:799157775000
fabricante:VQ4100-51-Q
EAN:3618036554281
Detalles de producto : VQ4100-51-Q
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Smc 5-port valve vq4100-51-q
Información técnica
Atributos
| Tipo | smc vq4100-51-q |
|---|---|
| Número de puertos | 5 |
Mostrar UNSPSC/ECL@SS/Customs
121,74 € Sin IVA
/ unidad
147,31 € IVA incluido
- Entrega estimada (15) días