Referencias
Gates:PCGT 5M 25S 15 PLAIN BORE
Rubix:798939310000
fabricante:77093025
EAN:5414465367670

Documentos
Detalles de producto : PCGT 5M 25S 15 PB
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Cualidades
0
Aplicaciones
• Poly Chain® GT drives. • Temperatures from -54°C to + 85°C.
Información técnica
Atributos
| Perfil | 5m |
|---|---|
| Anchura de correa | 15 mm |
| Material | acero |
| Paso | 5 mm |
Mostrar UNSPSC/ECL@SS/Customs
41,39 € Sin IVA
/ unidad
50,08 € IVA incluido
- Entrega estimada (15) días
