Referencias
Portwest:S171ORRXS
Rubix:798930300000
fabricante:S171ORRXS
EAN:5036108285068

Detalles de producto : CAMISETA T-XS S171 NARANJA FLUOR AV M/C
Hi-Vis Cotton Comfort Polo Shirt S/S, S171, Orange, Size XS
Cualidades
Our Cotton Comfort Polo shirt has a contrast collar for a stylish look, while using technical breathable fabric and HiVisTex tape. This Polo shirt has a comfort fit with side vents for ease of movement
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Información técnica
Atributos
| Color | naranja |
|---|---|
| Tamaño | xs |
| Clase EN20471 | 2 |
| Material Principal | algodón/poliéster |
| Color secundario | sin color secundario |
| Mangas largas | no |
| Transpirable | si |
| Gramaje | 175 g/m² |
| Alta visibilidad | si |
Mostrar UNSPSC/ECL@SS/Customs
14,18 € Sin IVA
/ unidad
17,16 € IVA incluido
- Entrega estimada (15) días