Referencias
SMC:VMG11BU-F02-31
Rubix:798139660000
fabricante:VMG11BU-F02-31

Detalles de producto : VMG11BU-F02-31
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 30x415x156 mm |
|---|---|
| Peso neto | 235 g |
| Conexión 1 | g1/4 |
| Tipo de racor | g1/4 (bspp) |
| Presión nominal | 10 bar |
Mostrar UNSPSC/ECL@SS/Customs
44,92 € Sin IVA
/ unidad
54,35 € IVA incluido
- Entrega estimada en (15) días