CORTATUBOS PARA TUBOS DE ACERO INOXIDABLE DE 3-35 MM
Pipe Cutter
Ver información técnicaVer documentosReferencias
Gedore:2180 3
Rubix:799034973000
fabricante:2964066
EAN:4017981012485




Documentos
Detalles de producto : CORTATUBOS PARA TUBOS DE ACERO INOXIDABLE DE 3-35 MM
Cualidades
•Easy cutting due to ball-bearing pressure rollers and cutting wheels
Cutting wheel changeable without tools
With retractable deburring tool, spare cutting wheel in handle
Cutting wheel with high service life
No. 2180 3 and 2180 4 Body in die-cast magnesium, No. 2180 5 Body in die-cast aluminium
No. 2180 5 with quick adjustment
Painted blue
Cutting wheel changeable without tools
With retractable deburring tool, spare cutting wheel in handle
Cutting wheel with high service life
No. 2180 3 and 2180 4 Body in die-cast magnesium, No. 2180 5 Body in die-cast aluminium
No. 2180 5 with quick adjustment
Painted blue
Información técnica
Atributos
| Capacidad | 35 mm |
|---|---|
| Longitud | 160 mm |
| Peso | 0.365 kg |
Mostrar UNSPSC/ECL@SS/Customs
74,92 € Sin IVA
/ unidad
90,65 € IVA incluido
- Entrega estimada en (15) días
