Referencias
Parker:837PU-10-BLK-RL
Rubix:798966729000
fabricante:837PU-10-BLK-RL

Documentos
Detalles de producto : 837PU-10-BLK-RL
With Parker's Low Pressure Push-Lok hose 837PU-Plus, Parker has realized the combination of synthetic elastomer and polyurethane. Due to the production method and the combination of materials, this hose reach new dimensions in terms of quality and abrasion resistance. The sum of its properties provides more safety and reliability to the user. The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.
Markets:
• Industrial
• Automotive
• Materials Handling
• Agriculture
Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety,
combined with the longest service life of the final product to the end-users.
• The hose cover is made of premium quality polyurethane and therefore the hose is suitable for applications which
also require high flexibility and ozone- and weathering resistance and tight bend radii.
• High level of hose flexibility and torsion resistance for applications in energy chains.
• Free from wetting disturbing substances and therefore ideal for application in the automotive industry
• Resistance to low temperatures of -40 °C for use in cooling circuits
• Different cover colors make the hose suitable for multiline assemblies conveying different media or for color-coded
supply and return lines.
• The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings
in steel and stainless steel.
Applications:
• Cooling circuits and compressed air in hose bundles and energy chains of robots, car production lines, machine
tool, injection moulding
• PET blow moulding machines
The Parker Low Pressure Push-Lok®self-grip hose system is compatible with Push-Lok fittings series 82.
Markets:
• Industrial
• Automotive
• Materials Handling
• Agriculture
Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety,
combined with the longest service life of the final product to the end-users.
• The hose cover is made of premium quality polyurethane and therefore the hose is suitable for applications which
also require high flexibility and ozone- and weathering resistance and tight bend radii.
• High level of hose flexibility and torsion resistance for applications in energy chains.
• Free from wetting disturbing substances and therefore ideal for application in the automotive industry
• Resistance to low temperatures of -40 °C for use in cooling circuits
• Different cover colors make the hose suitable for multiline assemblies conveying different media or for color-coded
supply and return lines.
• The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings
in steel and stainless steel.
Applications:
• Cooling circuits and compressed air in hose bundles and energy chains of robots, car production lines, machine
tool, injection moulding
• PET blow moulding machines
The Parker Low Pressure Push-Lok®self-grip hose system is compatible with Push-Lok fittings series 82.
Aplicación: aplicaciones de alta demanda (para sistemas de cadenas portacables), sistemas de mangueras
Marca: Parker
Color: negro
Accesorio compatible: Serie 82
Material de la cubierta: Poliuretano de alto rendimiento
Factor de diseño: 4:1
División: División de mangueras de polímero de Europa
Diámetro interior de la manguera (tamaño): -10
Material del tubo interior de la manguera: Caucho sintético
Material de refuerzo de la manguera: Trenza de fibra de alta resistencia
Industria: Equipos de fabricación industrial
Diámetro interior: 5/8, 15,9
Materiales de construcción: Caucho
Presión máxima de funcionamiento: 16, 1,6, 235
Temperatura máxima de funcionamiento: 100 °C (agua 85 °C / aire 70 °C), 212 °F (agua 185 °F / aire 158 °F)
Medios: aire (aire industrial general, aire seco), refrigerantes (emulsión de agua y aceite, agua y glicol), lubricantes, agua
Radio de curvatura mínimo: 3,543, 90
Temperatura mínima de funcionamiento: -40
Diámetro exterior: 0,890, 22,6
Estilo del producto: Push-Lok híbrido
Tipo de producto: Mangueras Push-Lok y Push-on
Tamaño: -10
Especificaciones cumplidas: Especificaciones Parker
Tecnología: Manipulación de fluidos y gases
Presión de vacío nominal: 0,51, 15,06, 382,53
Peso: 0,18, 0,27
Marca: Parker
Color: negro
Accesorio compatible: Serie 82
Material de la cubierta: Poliuretano de alto rendimiento
Factor de diseño: 4:1
División: División de mangueras de polímero de Europa
Diámetro interior de la manguera (tamaño): -10
Material del tubo interior de la manguera: Caucho sintético
Material de refuerzo de la manguera: Trenza de fibra de alta resistencia
Industria: Equipos de fabricación industrial
Diámetro interior: 5/8, 15,9
Materiales de construcción: Caucho
Presión máxima de funcionamiento: 16, 1,6, 235
Temperatura máxima de funcionamiento: 100 °C (agua 85 °C / aire 70 °C), 212 °F (agua 185 °F / aire 158 °F)
Medios: aire (aire industrial general, aire seco), refrigerantes (emulsión de agua y aceite, agua y glicol), lubricantes, agua
Radio de curvatura mínimo: 3,543, 90
Temperatura mínima de funcionamiento: -40
Diámetro exterior: 0,890, 22,6
Estilo del producto: Push-Lok híbrido
Tipo de producto: Mangueras Push-Lok y Push-on
Tamaño: -10
Especificaciones cumplidas: Especificaciones Parker
Tecnología: Manipulación de fluidos y gases
Presión de vacío nominal: 0,51, 15,06, 382,53
Peso: 0,18, 0,27
Información técnica
Atributos
| Diámetro interior | 15.9 mm |
|---|---|
| Presión de servicio máx. | 16 bar |
| Material | rubber |
Mostrar UNSPSC/ECL@SS/Customs
41,48 € Sin IVA
/ unidad
50,19 € IVA incluido
- Entrega estimada (15) días
