Referencias
Bahco:NS602-460
Rubix:798571307000
EAN:7314150285181

Documentos
Detalles de producto : NS602-460 BARRA DE UÑA ANTICHISPAS
Palanca, funciona como palanca para separar dos piezas, o para quitar clavos. Curvada, para un mayor efecto de palanca. Material: aluminio, bronce. Antichispas.
Cualidades
•Made of aluminium bronze
Works as a lever either to force apart two objects or to remove nails
Curved at the forked end to provide more leverage
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Works as a lever either to force apart two objects or to remove nails
Curved at the forked end to provide more leverage
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Información técnica
Atributos
| Peso neto | 946 g |
|---|---|
| Longitud | 460 mm |
| Peso | 940 g |
Mostrar UNSPSC/ECL@SS/Customs
132,85 € Sin IVA
/ unidad
160,75 € IVA incluido
- Entrega estimada (15) días
