Referencias
Optibelt:HF 810 40
Rubix:799228549000
fabricante:810 4077ZA
EAN:4014486135091



Detalles de producto : HF 810 40
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Información técnica
Atributos
| Longitud interior | 810 mm |
|---|---|
| Anchura de correa | 40 mm |
| Perfil | 150 type |
Mostrar UNSPSC/ECL@SS/Customs
46,92 € Sin IVA
/ unidad
56,77 € IVA incluido
- Entrega estimada (15) días
