Referencias
Optibelt:330 2MHP 6
Rubix:798382392000
fabricante:330 2MHP 677ZA
EAN:4014486424096

Detalles de producto : 330 2MHP 6
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 330 mm |
| Anchura de correa | 6 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 165 |
Mostrar UNSPSC/ECL@SS/Customs
4,48 € Sin IVA
/ unidad
5,42 € IVA incluido
- Entrega estimada (15) días
