Referencias
Optibelt:140 2MHP 9
Rubix:798382321000
fabricante:140 2MHP 977ZA
EAN:4014486423136

Detalles de producto : 140 2MHP 9
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 140 mm |
| Anchura de correa | 9 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 70 |
Mostrar UNSPSC/ECL@SS/Customs
5,02 € Sin IVA
/ unidad
6,07 € IVA incluido
- Entrega estimada (15) días
