Referencias
Optibelt:112 2MHP 3
Rubix:798382304000
fabricante:112 2MHP 377ZA
EAN:4014486422917

Detalles de producto : 112 2MHP 3
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 112 mm |
| Anchura de correa | 3 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 56 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
