Referencias
Optibelt:104 2MHP 6
Rubix:798382302000
fabricante:104 2MHP 677ZA
EAN:4014486422887

Detalles de producto : 104 2MHP 6
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Peso neto | 6 g |
|---|---|
| Perfil | 2mhp |
| Longitud primitiva | 104 mm |
| Anchura de correa | 6 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 52 |
Mostrar UNSPSC/ECL@SS/Customs
3,57 € Sin IVA
/ unidad
4,32 € IVA incluido
- Entrega estimada (15) días
