Referencias
Optibelt:90 2MHP 9
Rubix:798382297000
fabricante:90 2MHP 977ZA
EAN:4014486422818

Detalles de producto : 90 2MHP 9
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Información técnica
Atributos
| Perfil | 2mhp |
|---|---|
| Longitud primitiva | 90 mm |
| Anchura de correa | 9 mm |
| Material | cloropreno |
| Paso | 2 mm |
| Número de dientes | 45 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días
