Referencias
Freudenberg Sealing Technologies:OR 10,00 2,00 75 FLUORXP41
Rubix:799071452000
fabricante:49430340


Resumen técnico
| Diámetro interior | 10 mm |
|---|---|
| Diámetro seccional | 2 mm |
| Dureza Shore A | 75 Shore |
Documentos
Detalles de producto : OR 10,00 2,00 75 FLUORXP41
Cualidades
•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state,media pressure reinforces the sealing function
In the operating state,media pressure reinforces the sealing function
Aplicaciones
For dial and axial sealing suitable for most statically sealed systems;General mechanical and plant engineering;Fittings;Building services;Process technology machines and systems;Mobile machinery
Información técnica
Atributos
| Diámetro interior | 10 mm |
|---|---|
| Diámetro seccional | 2 mm |
| Dureza Shore A | 75 Shore |
| Número de elementos | 1 |
| Color | azul |
Mostrar UNSPSC/ECL@SS/Customs
54,59 € Sin IVA
/ unidad
66,05 € IVA incluido
- Entrega estimada en (15) días