CD85KN25-300-A 00131384

Non-Rotating Cylinder

Ver información técnicaVer documentos

Referencias

SMC:CD85KN25-300-A
Rubix:752108259043
fabricante:00131384
brand logo

Resumen técnico

Diámetro de cilindro25 mm
Carrera de cilindro300 mm
Ver todas las caracteristicas

Documentos

Detalles de producto : CD85KN25-300-A 00131384


The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents dust ingress, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series offers an exceptional service life.

Información técnica


Atributos
Diámetro de cilindro25 mm
Carrera de cilindro300 mm
Tipocd85kn25-300-a 00131384
110,09 € Sin IVA
/ unidad
133,21 € IVA incluido
  • Entrega estimada (15) días