Referencias
SMC:CD85KN25-25-A
Rubix:752108258043
fabricante:00131383

Documentos
Detalles de producto : CD85KN25-25-A 00131383
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents the ingress of dust, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series offers exceptional service life.
Información técnica
Atributos
| Diámetro de cilindro | 25 mm |
|---|---|
| Carrera de cilindro | 25 mm |
| Tipo | cd85kn25-25-a 00131383 |
Mostrar UNSPSC/ECL@SS/Customs
76,39 € Sin IVA
/ unidad
92,43 € IVA incluido
- Entrega estimada (15) días