1830813 8146-1 - MODULO DE INSERCION CON CUCHILLA PLANA
Module-insert flat blade 8146-1
Ver información técnicaReferencias
Gedore:8146-1
Rubix:798176019000
fabricante:1830813
EAN:4010886855195

Detalles de producto : 1830813 8146-1 - MODULO DE INSERCION CON CUCHILLA PLANA
Module insert with flat blade Self-adjusting cutting and stripping tool (No. 8146) for modern electrical installations and equipment circuitry (90 % of all wires can be stripped without any adjustment of the tool) The use of easily exchangeable module inserts allows accurate stripping of a wide range of insulation materials, including PVC and PTFE, with just one tool Flat blade included in delivery Dimensions: 191 x 123 x 20 mm Stripping capacity: 8146-1 with flat blade: 0.02-10 mm2 / AWG 34-8 (for PVC insulation) 8146-2 with round blade: 4-16 mm2 / AWG 10-5 8146-3 with V blade: PTFE 0.1-4 mm2 / AWG 28-12 (for all types of insulation) Cutting values: Flexible wires up to 10 mm2 / AWG 8 Rigid wires up to 1.5 mm2 / AWG 16
Información técnica
Atributos
| Peso neto | 15 g |
|---|---|
| Forma de la punta | plano |
| Capacidad de corte | 10 mm |
| Peso | 15 g |
Mostrar UNSPSC/ECL@SS/Customs
33,79 € Sin IVA
/ unidad
40,89 € IVA incluido
- Entrega estimada (15) días
