Referencias
Milwaukee:HSSGC 5.5 X 93 - 10 PCS
Rubix:798978588000
fabricante:4932373344
EAN:4002395349890
Detalles de producto : PACK 10 U. BROCA HSSGC 5,5X93 DIN 338
Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338. Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability. 3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage. Colour: bronze.
Información técnica
Atributos
| Diámetro de perforación | 5.5 mm |
|---|---|
| Longitud total | 93 mm |
| Tipo de vástago | cilíndrico |
Mostrar UNSPSC/ECL@SS/Customs
26,00 € Sin IVA
/ unidad
31,46 € IVA incluido
- Entrega estimada (15) días

